SKU:
SOL7422650A
MPN:
SOL7422650A
Rp4,113,000.00
Ex Tax
Rp4,565,430.00
Inc Tax
Product Details
Product Specification
Product Documents
Our Sustainable absorbents are made from recycled fibres with an extra layer of meltblown polypropylene, these absorbents are Class A retardant when the material is dry. Sustainable absorbents are not to be used on aggressive chemicals, they are designed specifically for use with oil spills.
Features and Benefits
• Possesses a total absorbent capacity of 50 litres
• Suited for oil only spills and colour coded white accordingly
• Supplied in a vinyl holdall to keep your spill kit tidy
• Easy to store and transport due to the holdall
• Designed specifically for oil spills
• Everything you need to deal with spillage in a handy holdall
Contents
• 30 x absorbent pads
• 3 x absorbent 1.2m socks
• 8 x absorbent pillows
• 10 x hazardous waste disposal bags and ties
• 1 x vinyl holdall
Standards
• Class A
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 50L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
ECLASS Code | 30010300 |
Includes | 10 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Vinyl Holdall 30 x Absorbent Pads 3 x Absorbent 1.2m Socks 8 x Absorbent Pillows |
MFR Part No. | H1880050 |
Overall Depth | 15cm |
Overall Height | 58cm |
Overall Width | 71cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |