Rp940,000.00
Ex Tax
Rp1,043,400.00
Inc Tax
Product Details
Product Specification
Product Documents
Suited for use in areas where foot traffic is high and exposure to harmful substances may be an unavoidable risk, these signs display guidance to make staff aware of hazardous substances.
They clearly define the meaning and safety precautions of four general classifications of risk - Toxic, Corrosive, Harmful and Irritant.
Available in varying designs to suit your preference. Safety posters help to create a high level of safety consciousness in the workplace and will encourage the employees to practise safety precautions in the workplace for their own and their co-workers' safety.
As an employer, you have a legal obligation to ensure your staff are thoroughly informed of the hazards that may arise and what steps can be taken to prevent them.
Features and Benefits
• Clearly defines the meaning of each warning symbol for clarity
• Groups into four general classifications of risk - Toxic, Corrosive, Harmful and Irritant
• Outlines safety precautions that can be taken in order to keep personnel safe
Typical Applications
• Warehouses
• Production line
• Chemical plants
Standards
• Conforms To The BS EN ISO 7010 Regulation
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | COSHH - What you need to know Control of Substances Hazardous to Health |
EAN | 5036140362093 |
ECLASS Code | 40200102 |
Material | Rigid PVC |
Overall Height | 600mm |
Overall Width | 400mm |
Type | Wallchart |
UNSPSC Code | 55121718 |