Rp1,356,300.00
Ex Tax
Rp1,505,493.00
Inc Tax
Product Details
Product Specification
Yellow, weatherproof PVC covers with elasticated cord to allow fitting over the top of wheeled bin spill kit. A4 sized clear pouch for inserting audit record sheet.
Features and Benefits
• Polyurethane construction is durable and weatherproof
• Elasticated cord allows you to easily attach the cover to your 120 litre spill bin
• A4 size clear pouch allows you to insert an audit record sheet for your own safety records
• Supplied in a vibrant yellow colour
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Colour | Yellow |
ECLASS Code | 30010300 |
Material | Polyurethane |
Special Features | Reusable |
Type | Spill Kit Cover |
UNSPSC Code | 47131901 |