Rp1,561,500.00
Ex Tax
Rp1,733,265.00
Inc Tax
Product Details
Product Specification
Yellow, weatherproof PVC covers with elasticated cord to allow fitting over the top of a 2-wheeled wheelie bin spill kit. Depleted spill kits are classified as ISO 14001 non-conformity.
Features and Benefits
• Waterproof cover for spill kits ensures the contents are ruined by moisture
• A4 sized pouch allows an audit sheet to be inserted
• Tamperproof tape on the container and cover allows anyone to see whether the contents have been used or not
• Elasticated cord allows the cover to be tightened over wheelie bin spill kits
Standards
• BS 7959
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Colour | Yellow |
ECLASS Code | 30010300 |
Material | Polyurethane |
Special Features | Reusable |
Standards Met | ISO 9001:2015 |
Type | Spill Kit Cover |
UNSPSC Code | 47131901 |