Rp84,000.00
Ex Tax
Rp93,240.00
Inc Tax
Product Details
Product Specification
Product Documents
A range of tough general-purpose Silicon Carbide Square sharpening stones, able to give keen, even cutting edges on all straight edge cutting tools.
Features and Benefits
• Consistent and uniform cutting edges ensure fast cutting
• Designed to provide a much longer life over rivals
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Kennedy |
EAN | 5036140102316 |
ECLASS Code | 21011300 |
Grade | Fine |
Grit | P320 |
Length | 100mm |
Product Type | Abrasive Stone |
Shape | Square |
UNSPSC Code | 31191510 |
Weight | 30g |
Width | 10mm |