Rp73,000.00
Ex Tax
Rp81,030.00
Inc Tax
Product Details
Product Specification
Product Documents
A range of tough general-purpose Silicon Carbide Square sharpening stones, able to give keen, even cutting edges on all straight edge cutting tools.
Features and Benefits
• Consistent and uniform cutting edges ensure fast cutting
• Designed to provide a much longer life over rivals
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Kennedy |
EAN | 5036140102309 |
ECLASS Code | 21011300 |
Grade | Coarse |
Grit | P120 |
Length | 100mm |
Product Type | Abrasive Stone |
Shape | Square |
UNSPSC Code | 31191510 |
Weight | 10g |
Width | 6mm |