Rp75,000.00
Ex Tax
Rp83,250.00
Inc Tax
Product Details
Product Specification
Product Documents
A range of tough, general-purpose Aluminium Oxide Square sharpening stones - able to give keen, even cutting edges on all straight edge cutting tools.
Features and Benefits
• Consistent and uniform cutting edges ensures no blade dulling
• Greatly increase tool/blade life
• Allows you to work smarter, not harder
Typical Applications
• Works on all straight edge cutting tools
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
EAN | 5036140101869 |
ECLASS Code | 21011300 |
Grade | Fine |
Grit | P600 |
Length | 100mm |
Product Type | Abrasive Stone |
Shape | Square |
UNSPSC Code | 31191510 |
Weight | 35g |
Width | 10mm |