Rp1,715,700.00
Ex Tax
Rp1,904,427.00
Inc Tax
Product Details
Product Specification
With a piezo self ignition start up, this butane soldering tool uses standard butane lighter fuel and is simple to refill. The product possesses a fully adjustable tip temperature control with a safety fuel cut-off when cap is replaced. Textured anti-slip barrel with built in stand for anti roll. Supplied with pointed soldering tip. Can be used with double flat, hot air, flame and hot knife, can also be used as a blow torch. Supplied without fuel.
Features and Benefits
• Textured anti slip barrel possesses a built in stand for anti-roll action
• Fully adjustable tip temperature control to stay in charge of your soldering
• Takes standard butane and is easy to refill (fuel sold separately)
• Multi-functioning tool that can be used with double flat, hot air, flame and hot knife, can also be used as a blow torch for versatility
Typical Applications
• Blow Torch
• Soldering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140025226 |
ECLASS Code | 21080100 |
Model Number | BS075IEZO |
Product Type | Soldering Iron |
UNSPSC Code | 23271603 |