Kennedy

EAW160 CHEETAH ARC WELDER 230V/50HZ

SKU:

KEN8802040K

MPN:

-

Rp2,916,000.00

Ex Tax

Rp3,236,760.00

Inc Tax

IN STOCK (3)

    Overview

    The Kennedy Cheetah EAW 160 AC MMA welder is a portable 230V single phase arc welder suitable for use with rutile electrodes of 2-4mm diameter. It is capable of welding mild steel up to 8mm and features a stepless regulator for infinite variable control of the welding current to ensure that this highly efficient transformer maximises its full potential. In built safety features include thermal overload protection and turbo fan cooling that enables the Cheetah to weld at greater power for longer periods helping to reduce weld time. The unit has a top handle and two wheels for easy positioning around the workshop. Operates from a 230V (16 amp) supply. The Cheetah is built to last with a heavy duty outer steel casing to withstand workshop knocks and bumps and a 2 year warranty.


    Supplied complete with accessories, two large diameter solid wheels, integrated carrying handle and 2m mains cable.
    Conforms to TUV-GS, GOST, EMC, LVD and all relevant CE requirements. Insulation class H. Protection degree IP21.


    Product Specification
    Brand
    Kennedy
    EAN
    5036140013278
    ECLASS Code
    21080701
    Electrode Size
    2.0-4.0mm
    Frequency
    50/60Hz
    Fuse Rating
    16A
    Includes
    1.8m Earth Cable with 250A Clamp 1.8m Primary Cable 16mm² 2m Mains Cable Hand Held Face Shield with 51 x 107 Glass lens Insruuction Manual Scratch Brush with Slag Remover
    Input Voltage
    240V
    MFR Part No.
    814503
    Model
    Cheetah™ EAW 160 AC MMA
    Output Current Range
    55-160A
    Phase
    1
    UNSPSC Code
    23271409
    Weight
    17kg