SKU:
IND4450030K
MPN:
7-206-120
Rp2,582,000.00
Ex Tax
Rp2,866,020.00
Inc Tax
Product Details
Product Specification
Product Documents
Available in four different jaw widths, these drill press vices are ideal for use when drilling, light milling, and performing work both vertically and horizontally. Features one grooved and one plain replaceable jaw for square and hexagonal shapes across flats or corners, thin strips and discs. Jaws and lead screw are hardened and ground. These drill vices are ideal for clamping work pieces on drills and measuring machines securely.
Features and Benefits
• Can be used to support work-pieces either vertically or horizontally
• Available in four varying sizes to allow you to select the size that best suits your needs
• Hardened and ground jaws make for a robust product
• Thread spindle covered by a protective sleeve
• Strong clamping jaw features three vertical prisms and one horizontal prism
• The jaws and spindle of the vices are gunmetal finished
Typical Applications
• For drilling, light milling and general purpose working
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Indexa |
EAN | 5036140021853 |
ECLASS Code | 21020601 |
Jaw Height | 30mm |
Jaw Opening | 110mm |
Jaw Width | 120mm |
MFR Part No. | VDP120 |
Mounting Type | Bolt/Clamp |
Overall Height | 63.5mm |
Overall Length | 345mm |
Overall Material | Cast Iron |
Overall Width | 180mm |
UNSPSC Code | 27112102 |
Vice Type | Drill Press Vice |