Rp1,059,000.00
Ex Tax
Rp1,175,490.00
Inc Tax
Product Details
Product Specification
Matched and numbered pairs of close grained iron castings accurately machined. Precision 90° vee blocks. Supplied as a pair.
Attribute | Value |
---|---|
Brand | Oxford |
Dimensions | 75x33x60mm |
EAN | 5036140155138 |
Grade | 2 |
Height | 60mm |
Length | 75mm |
Material | Steel |
MFR Part No. | VB/SP/C-3 |
Type | Vee Blocks |
UNSPSC Code | 41111627 |
Vee Capacity | 45mm |
Width | 33mm |