Rp9,377,000.00
Ex Tax
Rp10,408,470.00
Inc Tax
Product Details
Product Specification
Matched and numbered pairs of close grained iron castings accurately machined. Precision 90° vee blocks. Supplied as a pair.
Attribute | Value |
---|---|
Brand | Oxford |
Dimensions | 250x125x165mm |
EAN | 5036140155183 |
Grade | 2 |
Height | 165mm |
Length | 250mm |
Material | Steel |
MFR Part No. | VB/C/10 |
Type | Vee Blocks |
UNSPSC Code | 41111627 |
Vee Capacity | 125mm |
Width | 125mm |