Rp440,000.00
Ex Tax
Rp488,400.00
Inc Tax
Product Details
Product Specification
VCGT Turning Inserts
35° Rhombic Insert
Insert Grade K10
(ISO K10) Uncoated. Used in combination with a high rake geometry for machining Cast Iron ,Aluminium, Plastics and other soft Non-Ferrous materials.
Chip Breaker: AL. Application: Med Cut.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | AL |
Clearance Angle | 7° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 16mm |
EAN | 5036140042421 |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 1604 |
Insert Style | VCGT |
ISO Category | K |
ISO Category Grade | K |
ISO Cut | K05 to K20 |
ISO Designation | VCGT 160412-AL |
Manufacturer Grade | K10 |
Material | Carbide |
Material Application | Aluminium Cast Iron |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |