SKU:
YML1200403D
MPN:
CCMT-09-CTD-SVK
Rp178,000.00
Ex Tax
Rp197,580.00
Inc Tax
Product Details
Product Specification
CCMT Turning Inserts
80° Rhombic Insert
Insert Grade QX520
(ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
Chip Breaker: PM. Application: Med Cut.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | PM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 9mm |
EAN | 5036140039292 |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 09T304 |
Insert Style | CCMT |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K10 to K30 M10 to M30 P10 to P35 |
ISO Designation | CCMT 09T304-PM |
Manufacturer Grade | QX520 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 5507221 |
Pack Quantity | 10 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |