Rp2,977,000.00
Ex Tax
Rp3,304,470.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Centre to Cutting Tip | 10.2mm |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 5036140082151 |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-on |
Insert Size | 16mm |
Insert Type | Laydown |
ISO Designation | SIR 0013M 16 |
Neck Length | 32mm |
Overall Length | 150mm |
Shank Height | 16mm |
Shank Material | Steel |
Threading Location | Internal |
UNSPSC Code | 23242106 |