logo

Indexa

DER 2020K16 THREADING TOOL HOLDER

SKU:

IND1068000K

MPN:

106-8000

Rp2,774,000.00

Ex Tax

Rp3,079,140.00

Inc Tax

IN STOCK (16)

    Product Details

    Dual DER/L - External.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Centre to Cutting Tip

    20mm

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Cutting Height

    20mm

    EAN

    5036140081987

    ECLASS Code

    28039190

    Head Length

    22mm

    Insert Holding Type

    Dual Top Clamp & Screw-on

    Insert Size

    16mm

    Insert Type

    Laydown

    ISO Designation

    DER 2020K 16

    Overall Length

    125mm

    Shank Height

    20mm

    Shank Material

    Steel

    Shank Width

    20mm

    Side to Cutting Tip

    20mm

    Threading Location

    External

    UNSPSC Code

    23242106