Rp2,592,000.00
Ex Tax
Rp2,877,120.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Centre to Cutting Tip | 20mm |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height | 20mm |
EAN | 5036140081994 |
ECLASS Code | 28039190 |
Head Length | 22mm |
Insert Holding Type | Dual Top Clamp & Screw-on |
Insert Size | 16mm |
Insert Type | Laydown |
ISO Designation | DEL 2020K 16 |
Overall Length | 125mm |
Shank Height | 20mm |
Shank Material | Steel |
Shank Width | 20mm |
Side to Cutting Tip | 20mm |
Threading Location | External |
UNSPSC Code | 23242106 |