Rp1,616,000.00
Ex Tax
Rp1,793,760.00
Inc Tax
Product Details
Product Specification
Product Documents
5% Cobalt Parting-Off Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).
Attribute | Value |
---|---|
Bevel Angle | 15° |
Brand | Kennedy |
EAN | 5036140094215 |
ECLASS Code | 21010902 |
End Angle Type | Two Beveled Ends |
End Shape | Rectangular |
Finish/Coating | Uncoated |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Overall Height | 1mm |
Overall Length | 8 |
Overall Width | 3/16in. |
System of Measurement | Inch |
UNSPSC Code | 23242104 |