Rp707,000.00
Ex Tax
Rp784,770.00
Inc Tax
Product Details
Product Specification
Product Documents
Base Mounted Type (Flanged).
Push-Pull toggle clamps use a plunger mechanism to produce a positive straight-line action. They have the advantage of having a low profile, using side or end clamping and so are most suitable for application having a height restriction.
Features and Benefits
• Body and linkage components on the light duty range
are zinc plated to resist corrosion
• Pivot points are fitted with hardened steel or stainless steel
rivets to maintain accuracy and provide a long life
• Red vinyl hand grip with cushion rib profile for improved user comfort
• The heavy-duty range has ductile cast iron bases for strength and rigidity
Attribute | Value |
---|---|
Bar Movement | 32° |
Brand | Indexa |
Clamp Type | Flanged |
EAN | 5036140086937 |
ECLASS Code | 21020501 |
Handle Movement | 183° |
Height | 75mm |
Length | 125mm |
MFR Part No. | GH-304-CM |
Style | Flat Base |
Supplied With | SA-085012 - Hexagon Head Spindle |
Type | Push Pull Clamp |
UNSPSC Code | 27112132 |
Width | 57.2mm |