Rp829,000.00
Ex Tax
Rp920,190.00
Inc Tax
Product Details
Product Specification
Product Documents
With a low profile design suitable for use in applications requiring increased access to the actual workpiece. Available in eight sizes for general application in areas where a lower profile is required. Force applied downwards 90° to bar.
**Single mounting centre hole 13mm diameter for ‘Tee’ bolt mounting
Attribute | Value |
---|---|
Bar Movement | 85° |
Brand | Indexa |
Clamp Type | Flanged |
EAN | 5036140086852 |
ECLASS Code | 21020501 |
Handle Movement | 50° |
Supplied With | Tipped Spindle (3/8") and Flanged Washer |
Type | Adjustable Clamp |
UNSPSC Code | 27112132 |