Rp389,000.00
Ex Tax
Rp431,790.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 106-804 |
Compatible Toolholder ISO Designation | DER 2525M |
Compatible Toolholder Type | External Threading Toolholder |
EAN | 5036140082298 |
ECLASS Code | 28039190 |
Helix Angle | 1.5 |
Includes | Anvil |
Insert Size | 22 |
MFR Part No. | AE22+1.5 |
Torx Drive Size | T15 |
Type | Anvil |
UNSPSC Code | 23242106 |