Rp377,000.00
Ex Tax
Rp418,470.00
Inc Tax
Product Details
Product Specification
ISO Metric
External Right Hand
11 ER available on request.
Insert Grade Description:
QMA (P20-P40/K20-K30) Coated. Sintered chipbreaker with a multi layer TiALN PVD coated sub-micrograin grade. Provides high quality threads for most materials including exotic alloys and stainless steels. Best performance is achieved at medium to high cutting speeds.
Attribute | Value |
---|---|
Brand | Yamaloy |
Cutting Direction | Right Hand |
EAN | 5036140212398 |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 3/8in |
Insert Length | 16mm |
Insert Size | 16 |
Insert Type | Laydown |
ISO Category Grade | K P |
ISO Cut | K20-K30 P20-P40 |
ISO Designation | 16ERB-1.0ISO |
Manufacturer Grade | QMA |
Material | Carbide |
Material Application | Exotic Alloys Stainless Steel Steel |
Number of Cutting Points | 3 |
Side to Cutting Tip | 0.7mm |
Teeth per Inch | naTPI |
Thread Height Difference | 0.7mm |
Thread Pitch | 1 |
Thread Profile Type | Full Profile |
Thread Standard | ISO Metric |
Threading Location | External |
UNSPSC Code | 23242105 |