Rp997,000.00
Ex Tax
Rp1,106,670.00
Inc Tax
Product Details
Product Specification
Restore internal and external threads by filing, where the use of taps and dies are impractical.
Features and Benefits
• Long lasting, fast cutting teeth
• Versatile - Designed to restore right and left hand, internal and external threads
• Overlaps several good threads and files the damaged ones
Notes
• Thread restoring files are available in ISO, Whit/BSF, UNF/UNC and BSP thread types
Attribute | Value |
---|---|
Brand | Sherwood |
EAN | 5036140161702 |
ECLASS Code | 21019190 |
Overall Length | 230mm |
Overall Width | 15mm |
Teeth per Inch Range | 11TPI - 28TPI |
Thread Standard | BSP |
Threading Location | Internal & External |
UNSPSC Code | 27111932 |