SKU:
SHR0850290B
Rp94,000.00
Ex Tax
Rp104,340.00
Inc Tax
Product Details
Product Specification
Sherwood high speed steel second taps are the general purpose option for hand thread cutting in most materials.
Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Features class 2 thread forms with medium fit tolerance
• Manufactured with a bright finish
• Straight Flute construction
• Right hand cutting direction
Typical Applications
• Tapping
• Steel
• Brass
• Aluminium
• Engineering
• Manufacturing
Standards
• Tap dimensions to ISO529
• Thread Forms are Class 2 medium fit tolerance
Notes
• Available in sizes 1.0 x 0.25mm - 48 x 5.00mm
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140179363 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | High Speed Steel |
Material Application | Non-Ferrous Metals Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 53mm |
Pitch | 0.75mm |
Shank Diameter | 4mm |
Square Width | 3.2mm |
Thread Direction | Right Hand |
Thread Length | 17mm |
Thread Size | M4 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |