Rp2,621,000.00
Ex Tax
Rp2,909,310.00
Inc Tax
Product Details
Product Specification
Sherwood HSS Taps are the general purpose option for thread cutting in most materials .Manufactured with precision ground flutes for producing accurate class 2 thread forms, with a medium fit tolerance.
Features and Benefits
• High speed steel construction for increased tool durability
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for increased cutting accuracy
• Bright finish with excellent wear resistance for prolonged tool life
• Supplied in a pack of 3 for a cost effective tooling solution
Contents
• Set of 3: Taper, second and plug lead
Typical Applications
• Steel
• Some stainless steels
• Cast irons
• Non-ferrous materials
Standards
• Tap dimensions to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
EAN | 5036140182578 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Number of Pieces | 3 |
Overall Length | 26mm |
Shank Diameter | 16mm |
Square Width | 12.5mm |
Tap Type | Straight Flute |
Thread Length | 26mm |
Thread Size | 1/2in. x 14 |
Thread Standard | BSPF |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |