SKU:
SHR0850100D
Rp4,458,000.00
Ex Tax
Rp4,948,380.00
Inc Tax
Product Details
Product Specification
A set of three Sherwood HSS Taps ideal for the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.
Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Features class 2 thread forms with medium fit tolerance
• Manufactured with a bright finish
Typical Applications
• Tapping
• Steel
• Brass
• Aluminium
• Engineering
• Manufacturing
Standards
• Tap dimensions to ISO529
• Thread Forms are Class 2 medium fit tolerance
• Straight Flute Individual Sizes IS0 529
Notes
• Available in sizes 1.0 x 0.25mm - 48 x 5.00mm
• Set of 3 - 1 Taper, second and plug
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
EAN | 5036140178700 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Number of Pieces | 3 |
Overall Length | 38.5mm |
Shank Diameter | 2.5mm |
Square Width | 2mm |
Tap Type | Straight Flute |
Thread Length | 5.5mm |
Thread Size | M1 x 0.25mm |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |