Rp140,000.00
Ex Tax
Rp155,400.00
Inc Tax
Product Details
Product Specification
Four digit (0-9999) metal body mechanical counters with push button actuator and reset button. Sturdy chrome plated steel construction.
Hand Tally comfortably fits in the palm of your hand, audible click, finger ring and recommended for applications where operator must be mobile.
Desk Tally features a special mounting base designed for desk, bench or clipboard mounting. Recommended for fixed applications.
Attribute | Value |
---|---|
Brand | Oxford |
Display | Manual |
EAN | 5036140048935 |
ECLASS Code | 21160109 |
MFR Part No. | 1012 |
Number of Digits | 4 |
Product Type | Mechanical Tally Counter |
UNSPSC Code | 41112802 |