Rp41,000.00
Ex Tax
Rp45,510.00
Inc Tax
Product Details
Product Specification
Series 2010 HSS-Co Straight Shank Heavy Duty Stub Drills - Metric
Metric
Heavy duty drill made of cobalt material with excellent heat resistance. For drilling steels up to 1,400N/mm2, stainless steel, heat resistant steels and bronze. Ideally suited for volume production on automatics. Point angle: 135°, helix angle: normal, web thickness: strengthened, tolerance of diameter: h8, tolerance of shank: f11.
Manufactured to BS 328, DIN 1897RN. Point to DIN 1412C.
Attribute | Value |
---|---|
Brand | SwissTech |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.5mm |
Drill Diameter Tolerance | h8 |
EAN | 5036140195189 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 9mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 32mm |
Point Angle | 135° |
Point Type | Split Point |
Series | 2010 |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 1412C DIN 1897RN |
System of Measurement | Metric |
UNSPSC Code | 23241606 |
Web Thickness | Form C |