Rp55,000.00
Ex Tax
Rp61,050.00
Inc Tax
Product Details
Product Specification
Series 2001 are general purpose drill for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron. The TiN coating provides longer tool life or increased cutting speeds. Manufactured to BS 328, DIN 1897 RN.
Features and Benefits
• High speed steel construction for improved durability
• TiN coating for longer lifespan and increased cutting speeds
• For drilling steels, cast iron, alloy steel and malleable cast iron
Standards
• BS 328, DIN 1897 RN
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 3.2mm |
Drill Diameter Tolerance | h8 |
EAN | 5036140194700 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Length | 18mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 49mm |
Point Angle | 118° |
Series | 2001 |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 1897RN |
System of Measurement | Metric |
UNSPSC Code | 23241606 |
Web Thickness | Form A |