Rp293,000.00
Ex Tax
Rp325,230.00
Inc Tax
Product Details
Product Specification
Product Documents
Cleans surfaces faster and more effectively than wire brushes, scrapers or pickling pastes. Produced by adhesively bonding and compressing web together to form a slab from which wheels are then cut. High stock removal producing a very good finish. As there are no metal components used in the manufacture of these wheels, accidental damage to the work piece is eliminated. Ideally suitable for preparation and cleaning of welds, rust removal and removal of discolouration.
Features and Benefits
• X-Coarse
• High stock removal
• Suitable for grinding into corners, across contours and in hard to reach areas
• For preparation and cleaning of welds, rust and discolouration removal
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Diameter | 150mm |
Disc Type | Stripping Disc |
EAN | 5036140220331 |
ECLASS Code | 21011313 |
Grade | Extra Coarse |
Maximum Operating Speed | 3,500rpm |
UNSPSC Code | 31191506 |