Matlock

Steel, Louvre Panel Rack, Grey, 1676mm x 436mm

SKU:

MTL4042016P

MPN:

4LP0066GU

Rp2,009,000.00

Ex Tax

Rp2,229,990.00

Inc Tax

OUT OF STOCK

    Overview

    Pressed steel panels with high frequency louvres that will accept most makes of plastic storage bin. High frequency louvres allow bins to be hung in a high-density configuration in any mix of sizes/colours. The lip on the rear of the plastic storage bin sits securely over the louvre of the panel. The modular design allows storage bins to be easily removed and replaced when required.


    Bins supplied separately.


    Images are for illustration purposes only


    Product Specification
    Brand
    Matlock
    Colour
    Grey
    EAN
    5036140151574
    ECLASS Code
    23250402
    Finish
    Galvanised
    MFR Part No.
    4LP0066GU
    Product Material
    Steel
    Product Type
    Louvre Panel
    UNSPSC Code
    24102000