Rp1,410,000.00
Ex Tax
Rp1,565,100.00
Inc Tax
Product Details
Product Specification
Product Documents
With a hard wearing finish, these high quality, heavy duty sack trucks are the easy way to transport selected goods on a regular basis. Possessing a tubular steel frame, solid rubber tyres and rubber hand grips on the handles, it is suited for both domestic and professional use.
Features and Benefits
• Ergonomic grip handles allow for optimum grip when using the product
• Frame manufactured from a high quality steel for durability and resistance to wear and tear
• Available in an attractive red colour to make the product easily visible
• Solid, puncture proof rubber tyres for excellent grip, protection of flooring and overall strength
Typical Applications
• Ideal for use when transporting cargo or packages in either an industrial, institutional or domestic setting
Notes
• Wheels are to be self-assembled
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140078581 |
ECLASS Code | 36120301 |
Height | 1000mm |
Lifting Capacity/Maximum Load | 100kg |
MFR Part No. | GI258H |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Type | Puncture Proof |
Width | 470mm |