Matlock

Standard Duty Shelving, 6 Shelves, 320kg Shelf Capacity, 2438mm x 900mm x 450mm, Red & Grey

SKU:

MTL4053528K

MPN:

JSD0015RDGU

Rp4,428,270.00

Ex Tax

Rp4,915,379.70

Inc Tax

OUT OF STOCK

    Overview

    Simple, tap together, fully adjustable shelving for quick and economic storage solutions. Take a standard bay and tailor it to your needs by adding shelf levels. Quickrack Shelving maximises the storage of archive boxes, box files, arch files and many packaged stock items.
    Five or six shelf units with 18mm chipboard decks. Bays comprise four uprights, five or six shelf levels with J-beams, feet and assembly instructions. Bays will be supplied with red uprights and light grey beams unless specified otherwise.
    Maximum bay load for bays 1980mm high - 2000kg UDL.
    Maximum bay load for bays over 1980mm high -
    1500kg UDL.


    Simple tap-together construction.
    No fiddly nuts and bolts.
    Bays assembled within ten minutes.
    Unpack and assemble the framework by simply tapping together...with the framework complete, just drop the shelves into position.
    Contents not included.


    UK Manufactured


    Images are for illustration purposes only


    Product Specification
    Brand
    Matlock
    Colour
    Red/Grey
    Depth
    450mm
    EAN
    5036140430150
    ECLASS Code
    21100401
    Height
    2438mm
    Material
    Steel
    MFR Part No.
    JSD0015RDGU
    Number of Shelves
    6
    Shelf Capacity
    320kg
    Shelf Material
    Chipboard
    Type
    Standard Duty Shelving
    UNSPSC Code
    24102004
    Width
    900mm