Matlock

Heavy Duty Shelving, 3 Shelves, 932kg Shelf Capacity, 1800mm x 1200mm x 600mm, Black & Grey

SKU:

MTL4057799K

Rp11,359,000.00

Ex Tax

Rp12,608,490.00

Inc Tax

OUT OF STOCK

    Overview

    Start Bay
    Our heaviest duty all steel shelving system. Ideal for storage of large, heavy items.Supplied with steel shelf panels with load capacity up to 1165kgs per shelf. (18 or 25mm chipboard shelves also available please call for prices)
    Construction allows access from both sides. High quality paint finish. UK manufactured.


    Product Specification
    Brand
    Matlock
    Colour
    Black/Grey
    Depth
    600mm
    EAN
    5036140382466
    ECLASS Code
    21100401
    Height
    1800mm
    Material
    Steel
    MFR Part No.
    ZD
    Number of Shelves
    3
    Shelf Capacity
    932kg
    Shelf Material
    Steel
    Type
    Heavy Duty Shelving
    UNSPSC Code
    24102004
    Width
    1200mm