Avon

8"x12" MEDIUM DUTY POLYTHENE BAGS (PK-1000)

SKU:

AVN8371190K

Rp682,000.00

Ex Tax

Rp757,020.00

Inc Tax

OUT OF STOCK

    Overview

    A range of various sized light to heavy duty food grade polythene bags to suit all of your packaging requirements.


    Features and Benefits
    • Highly durable
    • Suitable for storing food
    • Clear, for easy identification of contents


    Notes
    • Clear
    • Light duty (-1050K to -1140K)
    • Medium duty (-1170K to -1270K)
    • Heavy duty (-1280K to -1400K)
    • Images are for illustration purposes only


    Product Specification
    Brand
    Avon
    Colour
    Clear
    EAN
    5036140376670
    ECLASS Code
    20270104
    Length
    12in.
    Micron
    50µm
    Type
    Polythene Bags
    UNSPSC Code
    24141514
    Product Documents