Matlock

5000kg SWL Lifting Sling, Round, 2.5m x 80mm, Red

SKU:

MTL9422200K

MPN:

R505

Rp978,000.00

Ex Tax

Rp1,085,580.00

Inc Tax

OUT OF STOCK

    Overview

    With a high strength-to-weight ratio, a lightweight construction, and easy to use design, this range of endless round slings can be used in a myriad of ways. Possessing a shock-absorbing construction and a wide load-bearing area produces a secure grip and eliminates damage to the load. All products are made from oil and acid-resistant polyester, treated with a wear-resistant impregnation as well as colour coded to indicate the 'SWL' (safe working load) of the product.


    Features and Benefits
    • Manufactured from durable polyester to provide product longevity and durability
    • All products are oil and acid resistant as well as being protected against general wear and tear
    • Lightweight making it easy to handle and manipulate to your desired position
    • Each product is colour coded to indicate the safe working load of the product making it easy for you to identify the required product
    • Available in a host of sizes and specifications to suit your requirements


    Typical Applications
    • Suitable for use with lifts, cranes, and hoists


    Standards
    • Made to BS EN1492-1:2000 (7:1 Safety Factor)


    Basket Hitch Capacity
    10,000kg
    Basket Hitch Capacity 120°*
    5,000kg
    Basket Hitch Capacity 90°*
    7,000kg
    Brand
    Matlock
    Choker Hitch Capacity
    4,000kg
    Colour
    Red
    EAN
    5036140059047
    ECLASS Code
    21130704
    Product Material
    Polyester
    Product Type
    Endless Round Sling
    Safe Working Load
    5000kg
    Standards Met
    BS EN1492:2 - 2000
    UNSPSC Code
    24101611
    Vertical Hitch Capacity
    5,000kg
    Width
    80mm
    Working Length
    2.5m