Rp3,709,200.00
Ex Tax
Rp4,117,212.00
Inc Tax
Product Details
Product Specification
Product Documents
When used within enclosed storage areas, silica gel absorbs up to 40% of its weight in moisture to create a protective shield of dry air preventing condensation which can cause damage such as: rust, corrosion, tarnish, oxidation, mildew, fungus, mould, spotting and toning.
Features and Benefits
• Prevents mould, fungus and rust build up
• Convenient size for easy packaging
• Available in different sized packages
• Packs of 100
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140076822 |
ECLASS Code | 30170104 |
MFR Part No. | SGS100-100 |
Pack Quantity | 100 |
UNSPSC Code | 41122500 |
Weight | 100g |