Rp1,632,000.00
Ex Tax
Rp1,811,520.00
Inc Tax
Product Details
Product Specification
Made from hardened steel and precision ground. Supplied with three fully adjustable blades. One plain, parallel blade for use as a conventional engineer’s square, 30° and 45°
bevel edged blade for checking angles, and a narrow blade graduated metric and imperial.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140111899 |
ECLASS Code | 21170207 |
Includes | bevel edged blade graduated narrow blade plain parallel blade |
Length | 100mm |
Material | Steel |
MFR Part No. | AS/4 |
Shape | Square |
Size | 102mm |
UNSPSC Code | 27111800 |