Rp2,333,000.00
Ex Tax
Rp2,589,630.00
Inc Tax
Product Details
Product Specification
Standard/Professional
Well balanced with large, responsive triggers, and adjustable width of spray.
For horizontal or vertical use with cellulose enamel or acrylic paints etc.
Features and Benefits
• Professional suction fed spray gun, perfect for automotive refinishing
• Fully adjustable spray width and fluid flow
Notes
• Both with 1/4" NPT male fittings. 30 - 70psi, 7 - 12cfm
• Standard model is suitable for applying base coats. Professional is suitable for applying finishing coats
• Weight: 1.3kg
Attribute | Value |
---|---|
Brand | Star |
Capacity | 1L |
Lubricant Type | Acrylic Paint Cellulose Enamel |
MFR Part No. | S-111A 1.4 |
Product Type | Air Spray Gun |
UNSPSC Code | 15121520 |