Rp140,000.00
Ex Tax
Rp155,400.00
Inc Tax
Product Details
Product Specification
Product Documents
Manufactured from quality chrome vanadium steel with hardened jaws and a high polish mirror finish, this range of short arm combination spaners are ideal for regular professional use. Corrosion-resistant and easy to clean, the heat treated tapered jaws and ring are offset at 15° for easier location and application of torque to the fastener. The short arm allows the product to be used effectively in areas of very restricted access. Available in a range of metric sizes.
Features and Benefits
• Polished mirror finish repels dirt and grime making it easier to clean your tool
• Manufactured from chrome vanadium steel for optimum durability
• Available in a variety of metric sizes to suit your needs
• Both ends are offset to a 15° angle to allow you to apply torque effectively and easily
• One ring end and one open end ensures the versatility of the product
Typical Applications
• DIY
• Plumbing
• Engineering
• Automotive
Standards
• ASME B107.6
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140129627 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Mirror Finish |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 110mm |
Single or Double End | Double End |
Spanner Size | 13mm |
Standards Met | ASME B107.6. |
Type | Combination Spanner |
UNSPSC Code | 27111726 |