Rp222,000.00
Ex Tax
Rp246,420.00
Inc Tax
Product Details
Product Specification
Manufactured from high quality tool steel, hardened and ground with 60° point and spanner flats as standard. Mounting Tapers are accurate to DIN228 Form A, Tolerance Class AT5.
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 12.2mm |
EAN | 5036140108745 |
ECLASS Code | 23049190 |
Length | 78mm |
Material | High Speed Steel |
Morse Taper | 1MT |
UNSPSC Code | 23153013 |