SKU:
SHR1611120K
MPN:
3MB-6.00
Rp497,000.00
Ex Tax
Rp551,670.00
Inc Tax
Product Details
Product Specification
Regular Series
For optimum performance and maximum swarf removal when plunging, slotting and routing in most materials including brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards.
Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
IMAGE IS FOR ILLUSTRATION PURPOSES ONLY
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 5036140187696 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 12mm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
Material Application | Other Soft Materials |
Material Grade | Micrograin |
Milling Application | Plunging Routing Slotting |
Number of Flutes | 2 |
Overall Length | 50mm |
Plunge Type | Non-centre Cutting |
Shank Diameter | 6mm |
Shank Type | Plain Round |
Standards Met | USCTi Standards |
UNSPSC Code | 23241605 |