Rp791,000.00
Ex Tax
Rp878,010.00
Inc Tax
Product Details
Product Specification
Product Documents
Long Series - 2 Flute - Metric
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non ferrous and other soft materials. Manufactured to USCTi Standards.
Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.
Attribute | Value |
---|---|
Brand | Kennedy |
Coolant Delivery | External |
Cutter Diameter | 8mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140097339 |
ECLASS Code | 21010500 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 30mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Long |
Material | Carbide |
Number of Flutes | 2 |
Overall Length | 75mm |
Plunge Type | Centre Cutting |
Shank Diameter | 8mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | USCTI |
UNSPSC Code | 23241614 |