Rp1,391,000.00
Ex Tax
Rp1,544,010.00
Inc Tax
Product Details
Product Specification
Centre cutting.
To Manufacturers Standards.
Cutting diameter to h10.
Shank diameter to h6.
Carbide Q-Coat.
Series 74 - Long Reach
Carbide Q-Coat.
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 1mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140207103 |
ECLASS Code | 21010500 |
End Mill Type | Slot Drill |
Finish/Coating | AlTiN |
Flute Length | 2mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Long |
Material | Carbide |
Number of Flutes | 2 |
Overall Length | 45mm |
Plunge Type | Centre Cutting |
Shank Diameter | 4mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |