logo

Sitesafe

One Way Right Wall-fix Class 2 Reflective Aluminium Sign 600mm x 450mm

SKU:

SSF9647768K

MPN:

2R201/W

Rp1,564,000.00

Ex Tax

Rp1,736,040.00

Inc Tax

OUT OF STOCK

    Product Details

    Improve safety on your site, loading areas and the approach roads to your premises. Manufactured from 3mm aluminium with a durable Class Ref 1 reflective face. Traffic signs comply with BSEN12899-1:2001. Suitable for either wall or post mounting.


    Product Documents
    Product Specification
    Attribute
    Value

    Braille

    No

    Brand

    Sitesafe

    Description

    One Way with Right Arrow

    EAN

    5036140359925

    ECLASS Code

    40200103

    Fixing Method

    Wall Fix

    Material

    Aluminium

    Overall Height

    450mm

    Overall Width

    600mm

    Primary Colour

    Blue

    Sign Type

    Traffic

    UNSPSC Code

    55121704