logo

Sitesafe

General Construction Personnel Crossing Rigid PVC Sign 600mm x 450mm

SKU:

SSF9645590K

MPN:

GCS11

Rp654,000.00

Ex Tax

Rp725,940.00

Inc Tax

OUT OF STOCK

    Product Details

    Ensure safe site navigation with this range of durable 1mm rigid plastic construction signs.
    If you don't know which signs you need - ensure your site is safe and legal with our FREE step by step guide. Call your local branch for a copy.


    Product Documents
    Product Specification
    Attribute
    Value

    Braille

    No

    Brand

    Sitesafe

    Description

    Personnel Crossing

    EAN

    5036140359017

    ECLASS Code

    40200103

    Fixing Method

    Wall Fix

    Material

    Rigid PVC

    Overall Height

    450mm

    Overall Width

    600mm

    Primary Colour

    Red

    Sign Type

    Site Safety

    UNSPSC Code

    55121704