Rp743,000.00
Ex Tax
Rp824,730.00
Inc Tax
Product Details
Product Specification
Product Documents
Clamp facility ideal for 'hands free' use. High strength metal clamp with rubber contact points. Glass bulb housing with sturdy plastic casing. 2.5m/8' cable length with fitted plug. CE approved. Bulb not included.
Attribute | Value |
---|---|
Brand | Kobe |
Bulb Type | Bayonet Rough Service Bulb |
Cable Length | 2.5m |
Case Material | Plastic |
EAN | 5036140090132 |
ECLASS Code | 27110410 |
Head Type | Single |
Light Type | Lead Lamp |
Maximum Wattage | 60W |
MFR Part No. | 88880 |
Power Source | Mains |
UNSPSC Code | 39111613 |
Voltage | 240V |