Rp142,000.00
Ex Tax
Rp157,620.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Additional Features | Sintered Type 2 |
Brand | Kennedy |
EAN | 5036140103016 |
ECLASS Code | 28019100 |
Material | Brass |
Thread Size | G1/4 (Hex)in. |
Thread Type | BSPP |
UNSPSC Code | 27131609 |