Rp90,000.00
Ex Tax
Rp99,900.00
Inc Tax
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Additional Features | Sintered Slotted End |
Brand | Kennedy |
EAN | 5036140290099 |
ECLASS Code | 28019100 |
Material | Brass |
Thread Size | G1/8in. |
Thread Type | BSPP |
UNSPSC Code | 27131609 |