Rp74,000.00
Ex Tax
Rp82,140.00
Inc Tax
Product Details
Product Specification
These Hi-Grip Philips screwdrivers from Kennedy® have been designed for maximum grip under load application. The red moulded cushion grip ensures that the operator has optimum comfort when using. They are ideal for assembly work. The screwdrivers are made from durable alloy steel blades with a satin finish. The magnetic tips are hardened and ground to guarantee a long lifespan.
Features and Benefits
• Comfort grip
• Steel alloy blades with a satin finish
• Hardened and ground magnetic tips
Typical Applications
• Ideal for assembly work
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140120105 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Handle Material | Plastic |
Insulated | No |
Overall Length | 213mm |
Screwdriver Type | Standard |
Series | Hi-Grip |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 8764 |
Tip Size | PH2 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |